Single Function Showerhead in StarLight® Chrome
Rainshower® Cosmopolitan Single Function Showerhead in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 1/2 in. NPT Female threads
- Recommended shower arm: Rainshower Jumbo shower Arm (28 983) or Rainshower Ceiling Mount shower Arm (28 492)
- 252 luxurious spray nozzles
- 16 in. face
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower® Cosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 15-3/4 in
- Diameter:
- 15-3/4 in
- EPA Compliant:
- No
- Faucet Connection:
- FPT, FNPT, FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 15-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Size:
- 15-3/4 in x 15-3/4 in
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in