Dual Function Showerhead in Brushed Nickel
Rainshower® Dual Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" Round Sprayface
- 2 Spray Functions: PureRain & ActiveRain
- Max Flow Rate 1.75 gpm
- GROHE StarLight Chrome Finish
- GROHE DreamSpray perfect spray pattern
- SpeedClean anti-lime system
- Includes 16" shower arm
- Includes 2-way diverter rough-in set 29 900 000 (trim set to be orderer separately)
- Refresh and revitalize with the oversized 12" spray face featuring 2 spray settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 12-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 23-1/16 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12-3/16 in