This product requires certification to purchase.

Single Function Showerhead in StarLight Chrome

GROHE

Rainshower F-Series Single Function Showerhead in StarLight Chrome

  • Fast #
  • Part #G27254000
  • Item #3715231
  • Manufacturer Part #27254000
4.9 out of 5 Customer Rating
Brand image
GROHE

Rainshower F-Series Single Function Showerhead in StarLight Chrome

  • Fast #
  • Part #G27254000
  • Item #3715231
  • Manufacturer Part #27254000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE FlowBalance (a regulating screw to adjust flow rate: and spray performance of shower head) – have perfect water flow even in customized multiple shower installations
  • No shower arm required
  • 5 in. x 5 in. Face
  • 1/2 in. nPt Female threads
  • Spray plate with ball joint (12.5 degree rotation)
  • 2.5gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower F-Series
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Diameter:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
Yes
Shape:
Round In Square
Shower Arm Reach:
5 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No