Hand Shower Holder in Hard Graphite
Rainshower™ Hand Shower Holder in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- Scratch resistant and long lasting chrome finish
- Effortless to maintain and install
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 2-11/16 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Grohe
- Height:
- 1-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-11/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 1-15/16 in