Hand Shower Holder in StarLight® Chrome
Rainshower® Hand Shower Holder in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT threads
- Check valve included to prevent backflow
- Plastic trim
- Protected against backflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-1/2
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-187/1000
- IAPMO Listed:
- No
- Length:
- 2-1/2
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-15/17