Hand Shower Holder in StarLight® Chrome
Rainshower® Hand Shower Holder in StarLight® Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- Scratch resistant and long lasting chrome finish
- Effortless to maintain and install
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-11/16 in
- Diameter:
- 1-97/100 in
- Faucet Part Type:
- Holder
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-11/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Type:
- G27074000
- Width:
- 1-123/127 in