This product requires certification to purchase.

Hand Shower Holder in StarLight® Chrome

GROHE

Rainshower® Hand Shower Holder in StarLight® Chrome

  • Fast #
  • Part #G27075000
  • Item #4381840
  • Manufacturer Part #27075000
4.5 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Hand Shower Holder in StarLight® Chrome

  • Fast #
  • Part #G27075000
  • Item #4381840
  • Manufacturer Part #27075000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • Grohe Starlight®
  • Requires Certification
Dimensions & Measurements
Depth
2-18/25 in
Height
1-97/100 in
Length
2-71/100 in
Width
1-97/100 in
Characteristics & Features
Collection
Rainshower®
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Grohe
IAPMO Listed
No
MA Approved
No
NSF Certified
No