This product requires certification to purchase.

Multi Function Body Spray in Brushed Nickel

GROHE

Rainshower Multi Function Body Spray in Brushed Nickel

  • Fast #
  • Part #G26844A00
  • Item #10161780
  • Manufacturer Part #26844A00
3.9 out of 5 Customer Rating
Brand image
GROHE

Rainshower Multi Function Body Spray in Brushed Nickel

  • Fast #
  • Part #G26844A00
  • Item #10161780
  • Manufacturer Part #26844A00
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact design is 3” across for an uncluttered look
  • Gentle GROHE Rain and ActiveJet spray patterns
  • GROHE EcoJoy 0.9gpm (3.3 l/min) maximum flow rate is engineered to use less water yet deliver great performance
  • GROHE DreamSpray delivers precise, consistent water distribution from every nozzle
  • Speed Clean allows easy removal of limescale on nozzles with your fingertip
  • Features GROHE StarLight, a durable coating that wipes clean and maintains finish for life
  • Rough-in included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
0.9 gpm
CEC Compliant:
For Sale in CA
Collection:
Rainshower
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in - 14
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Flow Rate:
0.9 gpm
Height:
2-15/16 in
Installation Type:
Wall Mount
Showerhead Function:
Multi
Spray Type:
Rain, Jet
Trim Only:
No
WaterSense Labeled:
No
Width:
2-15/16 in