Multi Function Body Spray in Brushed Nickel
Rainshower Multi Function Body Spray in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 510-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design is 3” across for an uncluttered look
- Gentle GROHE Rain and ActiveJet spray patterns
- GROHE EcoJoy 0.9gpm (3.3 l/min) maximum flow rate is engineered to use less water yet deliver great performance
- GROHE DreamSpray delivers precise, consistent water distribution from every nozzle
- Speed Clean allows easy removal of limescale on nozzles with your fingertip
- Features GROHE StarLight, a durable coating that wipes clean and maintains finish for life
- Rough-in included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 0.9
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainshower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in - 14
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.9 gpm
- Height:
- 2-15/16
- Installation Type:
- Wall Mount
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet
- Trim Only:
- No
- Type:
- G26845EN0
- WaterSense Labeled:
- No
- Width:
- 2-15/16