Multi Function Body Spray in White
Rainshower Multi Function Body Spray in White
Product Details
Product Details
- Compact design is 3" across for an uncluttered look
- Gentle GROHE rain and active jet spray patterns
- GROHE EcoJoy® 0.9 gpm (3.3 l/min) maximum flow rate is engineered to use less water yet deliver great performance
- GROHE DreamSpray delivers precise, consistent water distribution from every nozzle
- Speed clean allows easy removal of limescale on nozzles with your fingertip
- Features GROHE StarLight, a durable coating that wipes clean and maintains finish for life
- Rough-in included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 0.9
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.9 gpm
- Height:
- 2-47/50
- Installation Type:
- Wall Mount
- Length:
- 7/8
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Rain
- Trim Only:
- No
- Width:
- 2-47/50