Multi Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)
Rainshower® Multi Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 696-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- GROHE Starlight®
- GROHE Dream Spray®
- Speed Clean® anti-lime system
- 5" Round face
- 3 Sprays: Rain, Jet, Active Massage
- 1.75gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 1-13/16
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-1/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-1/2
- Hose Included:
- No
- Length:
- 1-13/16
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet, Massage
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8