Multi Function Hand Shower in Brushed Nickel
Rainshower™ Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 204-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- 5" Round face
- 3 Sprays: Rain, Jet, ActiveMassage
- 59" Shower hose
- Hand shower bracket
- 1.75gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 5-3/8 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet, Massage
- Type:
- G26604EN0
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8 in