This product requires certification to purchase.

Multi Function Hand Shower in Hard Graphite (Shower Hose Sold Separately)

GROHE

Rainshower® Multi Function Hand Shower in Hard Graphite (Shower Hose Sold Separately)

  • Fast #
  • Part #G26545A00
  • Item #9297094
  • Manufacturer Part #26545A00
4.7 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Multi Function Hand Shower in Hard Graphite (Shower Hose Sold Separately)

  • Fast #
  • Part #G26545A00
  • Item #9297094
  • Manufacturer Part #26545A00
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Hard Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 696
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE Starlight®
  • GROHE Dream Spray®
  • Speed Clean® anti-lime system
  • 5" Round face
  • 3 Sprays: Rain, Jet, Active Massage
  • 1.75gpm
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
1-13/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-1/8 in
Hand Shower Flow Rate
1.75 gpm
Height
9-1/2 in
Length
1-13/16 in
Width
5-1/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Rainshower®
Color Finish Category
Greys
Color Finish Name
Hard Graphite
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Rain, Jet, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
NSF Certified
Yes
WaterSense Labeled
Yes