Single Function Showerhead in Brushed Nickel
Rainshower Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- 12" Face
- Recommended Rainshower™ arm: (26 632)
- 1.75gpm
- GROHE StarLightchrome finish
- SpeedCleananti-lime system
-
Green
Specifications
- ASME:
- A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rainshower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/4 in
- Diameter:
- 12-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 12-3/16 in
- Length:
- 7-3/4 in
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in