This product requires certification to purchase.

Multi Function Showerhead in Hard Graphite

GROHE

Rainshower™ Multi Function Showerhead in Hard Graphite

  • Fast #
  • Part #G26797A00
  • Item #9920812
  • Manufacturer Part #26797A00
4.8 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Multi Function Showerhead in Hard Graphite

  • Fast #
  • Part #G26797A00
  • Item #9920812
  • Manufacturer Part #26797A00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  St Paul, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slim, modern design complements any bathroom décor
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower™
Color Finish Category:
Greys
Color Finish Name:
Hard Graphite
Depth:
82.30 mm
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
6-1/2 in