Single Function Showerhead in Chrome
Rainshower Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 117-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features GROHE Rain spray pattern
- Ball joint with 15° turning angle
- Made of metal for reliable performance
- Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
- WaterSense certified to meet EPA criteria for water savings
- 1/2" NPT connection threads
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainshower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- G26868000
- WaterSense Labeled:
- Yes
- Width:
- 9-3/50