SMARTACTIVE 36IN RAIL
Rainshower SMARTACTIVE 36IN RAIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36" Shower Slide Bar
- GROHE StarLight®
- GROHE EasyReach tray
- GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
- GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
Specifications
- ADA Compliant:
- No
- Collection:
- Rainshower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- Height:
- 36-5/8 in
- Hose Included:
- No
- Length:
- 5-1/2 in
- NSF Certified:
- Yes
- Slide Bar Height:
- 36-5/8 in
- Width:
- 5-1/2 in