This product requires certification to purchase.

Multi Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)

GROHE

Rainshower SmartActive Multi Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)

  • Fast #
  • Part #G26552GN0
  • Item #10067408
  • Manufacturer Part #26552GN0
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower SmartActive Multi Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)

  • Fast #
  • Part #G26552GN0
  • Item #10067408
  • Manufacturer Part #26552GN0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • GROHE SmartTip control button, conveniently located on back of hand shower, lets you switch from Rain to Jet to ActiveMassage sprays with just a touch of your fingertip
  • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
  • SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip
  • Easy to install on any shower hose for a quick update
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower SmartActive
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
9-1/2
Hose Included:
No
Length:
1-13/16
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain, Jet, Massage
Type:
G26552GN0
WaterSense Labeled:
Yes
Width:
5-13/100