This product requires certification to purchase.

Multi Function Hand Shower in Brushed Cool Sunrise

GROHE

Rainshower™ SmartActive Multi Function Hand Shower in Brushed Cool Sunrise

  • Fast #
  • Part #G265522430
  • Item #10132959
  • Manufacturer Part #265522430
3.5 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ SmartActive Multi Function Hand Shower in Brushed Cool Sunrise

  • Fast #
  • Part #G265522430
  • Item #10132959
  • Manufacturer Part #265522430
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE SmartTip control button, conveniently located on back of handshower, lets you switch from rain to jet to active massage sprays with just a touch of your fingertip
  • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
  • SpeedClean integrated anti-lime system makes it easy-to-wipe away lime scale residue from nozzles with your fingertip
  • Easy-to-install on any shower hose for a quick update
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Hand Shower Flow Rate
1.75 gpm
Height
9-1/2 in
Length
1-13/16 in
Width
5-1/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Rainshower™ SmartActive
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Massage, Jet, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
G265522430
WaterSense Labeled
Yes