This product requires certification to purchase.

Multi Function Showerhead in Brushed Cool Sunrise

GROHE

Rainshower™ SmartActive Multi Function Showerhead in Brushed Cool Sunrise

  • Fast #
  • Part #G26789GN0
  • Item #9920810
  • Manufacturer Part #26789GN0
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ SmartActive Multi Function Showerhead in Brushed Cool Sunrise

  • Fast #
  • Part #G26789GN0
  • Item #9920810
  • Manufacturer Part #26789GN0
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Slim, modern design complements any bathroom decor
  • Coordinates perfectly with the GROHE rain shower SmartActive collection
  • Three spray functions: GROHE rain with dripstop, jet with dripstop, active massage
  • GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
  • Generous 6-1/2" surface for soothing coverage
  • Available in beautiful, on-trend finishes
  • WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
  • CEC compliant to meet California energy commission requirements for water consumption efficiency
  • Maximum flow rate 1.75 gallons per minute (6.6 lpm)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower™ SmartActive
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Depth:
166
Diameter:
6-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-7/8
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
6-1/2