Multi Function Showerhead in Hard Graphite
Rainshower™ SmartActive Multi Function Showerhead in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Slim, modern design complements any bathroom decor
- Coordinates perfectly with the GROHE rain shower SmartActive collection
- Three spray functions: GROHE rain with dripstop, jet with dripstop, active massage
- GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
- Generous 6-1/2" surface for soothing coverage
- Available in beautiful, on-trend finishes
- WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
- CEC compliant to meet California energy commission requirements for water consumption efficiency
- Maximum flow rate 1.75 gallons per minute (6.6 lpm)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™ SmartActive
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Hard Graphite
- Depth:
- 166
- Diameter:
- 6-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2