Multi Function Showerhead in Matte Black
Rainshower SmartActive Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Slim, modern design complements any bathroom décor
- Coordinates perfectly with the GROHE Rainshower™ SmartActive collection
- Three spray functions: GROHE Rain with DripStop, Jet with DripStop, ActiveMassage
- GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
- Generous 6 ½” surface for soothing coverage
- Available in beautiful, on-trend finishes
- WaterSense certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
- CEC Compliant to meet California Energy Commission requirements for water consumption efficiency
- Maximum flow rate 1.75 gallons per minute (6.6 Lpm)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower SmartActive
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 6-1/2 in
- Length:
- 2-7/8 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet, Massage
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in