This product requires certification to purchase.

Supply Elbow in StarLight® Brushed Nickel

GROHE

Rainshower™ Supply Elbow in StarLight® Brushed Nickel

  • Fast #
  • Part #G26635EN0
  • Item #8018160
  • Manufacturer Part #26635EN0
3.1 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Supply Elbow in StarLight® Brushed Nickel

  • Fast #
  • Part #G26635EN0
  • Item #8018160
  • Manufacturer Part #26635EN0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • 1?2" NPT threads
  • Check valve included to prevent backflow
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rainshower™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight Brushed Nickel
Depth:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
FIPS
End Connections:
NPT x FIPS
Faucet Part Type:
Supply Elbow
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-15/16 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
2-1/2 in
MA Approved:
No
Material:
Metal
NSF Certified:
Yes
Width:
1-15/16 in