0.8gpf/1.6gpf Metal In-Wall Carrier
Rapid SL 0.8gpf/1.6gpf Metal In-Wall Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual Flush 0.8gpf/1.6gpf
- Fits perfectly in thin wall applications
- Easy installation and connection features
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.6.2, ASME A112.19.5, ASME A112.1002
- Application:
- Residential
- CSA Certified:
- CSA B45.15, CSA B125.12
- Collection:
- Rapid SL
- Depth:
- 3-1/2 in
- Flow Rate:
- 0.8gpf/1.6gpf
- Height:
- 44-1/2 in
- Material:
- Metal
- Product Type:
- Tank and Carrier System
- Width:
- 19-7/16 in