This product requires certification to purchase.

19-7/16 in. 0.8/1.6 gpf Tank and Carrier System

GROHE

Rapid SL 19-7/16 in. 0.8/1.6 gpf Tank and Carrier System

Brand image
GROHE

Rapid SL 19-7/16 in. 0.8/1.6 gpf Tank and Carrier System

  • Fast #
  • Part #G39602000
  • Item #9500200
  • Manufacturer Part #39602000
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • German design and engineering
  • Convenient integrated electrical socket and water connection for intelligent toilets and seats
  • Direct access door for power and water without drilling
  • Integrated flow manager is fully adjustable and requires no demounting, a perfect fit for rimless toilets
  • GROHE ToolFree installation ensures no tools are needed to connect the main water supply, flexible hose and inspection shaft
  • GROHE EasyConnect features a pneumatic hose that connects the flush valve to the flush plate to accommodate all tile thicknesses
  • GROHE VarioPort allows the supply hose to be attached at four points: front, rear, left or right
  • GROHE Safety, Rapid SL certifies load bearing capacity and stability of the carrier has been confirmed at 880 lbs. (400 kg)
  • Small revision shaft included for small flush plates. For use with 6 ¼” x 7 ¾” (156 x 197mm) flush plates, please order shaft 66 791 000 (sold separately)
  • GROHE EcoJoy™ conserves water without sacrificing performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1002, ASME A112.19.5, ASME A112.6.2
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.12, CSA B125.3, CSA B45.15
Collection:
Rapid SL
Depth:
6-1/8 in
Flow Rate:
0.8 gpf/1.6 gpf
Product Type:
Tank and Carrier System
Width:
19-7/16 in



Customers Also Bought
1–6 of 18 items
Part #LPP111099PK
Item #4918274
5 out of 5 Customer Rating
Requires Certification
Part #G39657000
Item #8454923
5 out of 5 Customer Rating
Requires Certification
Part #H27458143
Item #8846215
4.1 out of 5 Customer Rating
Requires Certification
Part #H15974181
Item #3975177
3.6 out of 5 Customer Rating
Requires Certification
Part #JP38257
Item #3703390
4.2 out of 5 Customer Rating
Requires Certification
Part #F400AKRP10
Item #4869118
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G39688000
Item #9500183
5 out of 5 Customer Rating
Requires Certification
Part #G45342000
Item #996860
5 out of 5 Customer Rating
Requires Certification
Part #G47080000
Item #426928
5 out of 5 Customer Rating
Requires Certification
Part #G11153000
Item #3998389
4.6 out of 5 Customer Rating
Requires Certification
Part #G46374000
Item #728835
3.2 out of 5 Customer Rating
Requires Certification
Part #G47483000
Item #4321247
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing