Flush Plate in Starlight Polished Chrome
Rapid SL Flush Plate in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- For dual flush or start and stop actuation
- 6 1?4" x 7 3 ?4" (156 mm x 197 mm)
- Made of ABS (except SD0)
- Vertical and horizontal installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapid SL
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Depth:
- 7-3/4
- Height:
- 7-3/4
- Installation Type:
- Vertical Mount
- Length:
- 6-1/8
- Material:
- Plastic
- Product Type:
- Flush Plate
- WaterSense Labeled:
- No
- Width:
- 6-1/4