Skate Cosmopolitan Actuator Plate in Matte Chrome
Rapid SL Skate Cosmopolitan Actuator Plate in Matte Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 306-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- For dual flush or start and stop actuation
- For dual flush only (BR0)
- 6 1?4" x 7 3 ?4" (156 mm x 197mm)
- Made of ABS
- Vertical and horizontal installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rapid SL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10 mm
- Installation Type:
- Vertical Mount
- WaterSense Labeled:
- No