This product requires certification to purchase.

Wall Carrier in Chrome

GROHE

Rapid SL Wall Carrier in Chrome

  • Fast #
  • Part #G38996000
  • Item #4580289
  • Manufacturer Part #38996000
3.3 out of 5 Customer Rating
Brand image
GROHE

Rapid SL Wall Carrier in Chrome

  • Fast #
  • Part #G38996000
  • Item #4580289
  • Manufacturer Part #38996000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For 2x4 wall installation
  • Dual flush – 0.8 gpf and 1.6 gpf (3 L and 6 L)
  • Low noise operation – meets strict European noise (DIN) standards
  • 24 5 ?8” Overall width
  • Maintenance accessible through front plate
  • Pre-assembled powder coated steel frame with in-wall tank
  • Bowl rim height adjustments 15" to 19"
  • Pneumatic discharge valve with stop feature
  • Tank insulated to prevent condensation
  • 1?2" Water supply connection is located on top of the carrier; Drain outlet connection is vertical; Includes 2 fixing bolts and installation hardware for the toilet installation; Actuation plate sold separately; CALGreen compliant; For vertical actuation plates only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Commercial, Residential
BAA Compliant:
No
CSA Certified:
CSA B-125.1
Collection:
Rapid SL
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4
Flow Rate:
1.6 gpm
Height:
48-7/16
Installation Type:
Wall Mount
Length:
4
Product Type:
Wall Carrier
Size:
4 in x 24-5/8 in
WaterSense Labeled:
No
Width:
24