Pressure Rough-In Valve Extension Kit in Starlight Chrome
Rapido C Pressure Rough-In Valve Extension Kit in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits All Grohflex® Trim Designs
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 19347_1, 19494001
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido C
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No