Service Stop 2 Pack for Grohtherm Smartcontrol and Trims
Rapido Service Stop 2 Pack for Grohtherm Smartcontrol and Trims
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits Grohtherm SmartControl trims for final installation in combination with GROHE Rapido SmartBox
- Packaging unit: 2 pieces
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Rapido
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Brand:
- Grohe
- Fits Model:
- Grohtherm SmartControl
- GSA Approved:
- No
- Height:
- 11/16
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Width:
- 11/16