2.5 gpm 4-Spray Hand Shower in Starlight Polished Chrome
Relexa® 2.5 gpm 4-Spray Hand Shower in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 825-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3" spray face
- Spray settings: wide spray, needle jet, champagne, pulsator
- 1/2" inlet connection
- Flow Rate: 2.5 GPM
- Speedclean® Anti-Lime system
- DreamSpray® Technology
- Starlight® Chrome
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Relexa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Depth:
- 9-3/4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Needle Jet, Pulsator, Wide
- UPC:
- 015976012612
- WaterSense Labeled:
- No