This product requires certification to purchase.

5 in. Wall Mount Shower Arm in Brushed Hard Graphite

GROHE

Relexa 5 in. Wall Mount Shower Arm in Brushed Hard Graphite

  • Fast #
  • Part #G27414AL0
  • Item #14507510
  • Manufacturer Part #27414AL0
5 out of 5 Customer Rating
Brand image
GROHE

Relexa 5 in. Wall Mount Shower Arm in Brushed Hard Graphite

  • Fast #
  • Part #G27414AL0
  • Item #14507510
  • Manufacturer Part #27414AL0
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 in wall-mounted shower arm with round escutcheon for a clean finished look.
  • 1/2 in NPT male threaded connection for compatibility with standard showerheads.
  • Durable metal construction with GROHE LongLife finish for lasting appearance.
  • Designed for use in shower system retrofit applications.
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Relexa
Color Finish Category
Greys
Color Finish Name
Brushed Hard Graphite
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Warranty & Product Information
ADA Compliant
Yes
Application
Residential