This product requires certification to purchase.

59 in. Hand Shower Hose in StarLight Chrome

GROHE

Relexa® 59 in. Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28105000
  • Item #41624
  • Manufacturer Part #28105000
5 out of 5 Customer Rating
Brand image
GROHE

Relexa® 59 in. Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28105000
  • Item #41624
  • Manufacturer Part #28105000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 810
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • GROHE StarLight®
  • Metallic Hose
  • Fits any handshower
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Relexa®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
9
End Connection 1:
Gasket
End Connections:
Gasket
Faucet Part Type:
Shower Hose
Fits Brand:
Grohe
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1
Hose Length:
59
IAPMO Listed:
No
Length:
59
MA Approved:
No
Material:
Metal
NSF Certified:
No
Type:
G28105000
UL Listed:
No
UPC:
015976005171
WaterSense Labeled:
No
Width:
1/2