6 in. Shower Arm
Relexa® 6 in. Shower Arm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of scratch and tarnish-resistant metal
- 1?2" NPT male threads
- For use with any fixed shower head
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 5-49/50
- Faucet Part Type:
- Shower Arm
- Height:
- 2-19/20
- Installation Type:
- Wall Mount
- Length:
- 5-49/50
- Material:
- Metal
- Type:
- G26633A00
- Width:
- 2-9/16