This product requires certification to purchase.

79 in. Hand Shower Hose in StarLight Chrome

GROHE

Relexa® 79 in. Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28145000
  • Item #236968
  • Manufacturer Part #28145000
4.3 out of 5 Customer Rating
Brand image
GROHE

Relexa® 79 in. Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28145000
  • Item #236968
  • Manufacturer Part #28145000
4.3 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 610
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal casing provides durability
  • German quality and precision engineering
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Relexa®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
9 in
End Connection 1:
Gasket
End Connections:
Gasket
Faucet Part Type:
Shower Hose
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2 in
Hose Length:
79 in
IAPMO Listed:
No
Length:
79 in
MA Approved:
No
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
015976012513
WaterSense Labeled:
No
Width:
1/2 in