Hand Shower Holder in StarLight Chrome
Relexa® Hand Shower Holder in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4414-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- Includes mounting hardware
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-9/16
- Diameter:
- 1-3/4
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Grohe
- GSA Approved:
- No
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-9/16
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 015976013114
- WaterSense Labeled:
- No
- Width:
- 1-3/4