Multi Function Hand Shower in Brushed Nickel Infinity Finish
Relexa® Multi Function Hand Shower in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- 69" Shower hose
- Variable fixing point mounting brackets for easy Retro-Fit™ and corner mounting
- Multi-function mounting brackets also serve as a hose guide
- Swivel hand shower holder with adjustable height
- Relexa® Ultra hand shower (28 897)
- 2.5gpm
- Bar diameter 1"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 29 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 69 in
- MA Approved -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 3-3/16 in
- Toilet Bowl Length:
- 3-3/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in