Multi Function Hand Shower in Brushed Nickel Infinity Finish
Relexa® Rustic Multi Function Hand Shower in Brushed Nickel Infinity Finish
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- Relexa® Rustic hand shower (27 125)
- 5 Sprays: Normal, Rain, Jet, Massage, Champagne
- 24" Adjustable height shower bar
- 69" Shower hose
- Bar diameter 1"
- Universal tray
- Swivel hand shower holder;2.5gpm
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa® Rustic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 27 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Jet, Massage, Normal, Rain
- WaterSense Labeled:
- No
- Width:
- 6 in