Shower Rail in Brushed Nickel Infinity Finish™
This product has been replaced by
Relexa® Shower Rail in Brushed Nickel Infinity Finish™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- Relexa® Ultra hand shower (28 897)
- Swivel hand shower holder with adjustable height
- Variable fixing point mounting brackets for easy Retro-Fit™ and corner mounting
- Multi-function mounting brackets also serve as a hose guide
- 69" Shower hose
- Bar diameter 1"
- 2.5gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 29 in
- Height:
- 24 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 29 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Width:
- 5 in