Shower Bar with Holder in Starlight Polished Chrome
Relexa® Shower Bar with Holder in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" Shower Bar
- GROHE StarLight®
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
- Bar diameter 1 1?8"
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Depth:
- 8-1/2 in
- Height:
- 24-7/16 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Slide Bar Height:
- 24 in
- UPC:
- 015976013053
- Width:
- 8 in