49 in. Hand Shower Hose in Polished Chrome
This product has been replaced by
Manufacturer Part #28142002
Relexaflex® 49 in. Hand Shower Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- Metallic Hose
- Longlife
- Strengthened model
- Tensile strength: 750 N
- Pressure resistance: up to 16 bar
- Heat resistance 165°F
- AntiFold bend proof
- Universal connection G 1/2" x 1/2"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Relexaflex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 49-3/16 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1/2 in
- Hose Length:
- 49 in
- IAPMO Listed:
- No
- Length:
- 49-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in