Hand Shower Hose in StarLight Chrome
Relexaflex® Hand Shower Hose in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Length: 79"
- Male by male connection
- Replacement for roman tub fillers with hand shower
- Starlight® chrome
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Collection:
- Relexaflex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Hose
- Hose Length:
- 79
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976000039
- WaterSense Labeled:
- No