RIGHT-HAND TRIP LEVER
RIGHT-HAND TRIP LEVER
Product Details
Product Details
- From the Eurocube Collection
- Metal construction
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 1-73/100
- Fits Brand:
- Eurocube
- Fits Model:
- 39667000
- Length:
- 1-73/100
- Material:
- Metal
- Trip Lever Location:
- Right-Hand
- Type:
- G49134A00
- Width:
- 3-7/10