Roman Tub Faucet with Handshower
Roman Tub Faucet with Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Fitting Size 1:
- 1/2
- Flow Rate:
- 6.3 gpm
- Hand Shower Flow Rate:
- 2.5
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-7/8
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 4-47/250
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-86/125
- Type:
- G19576GN2