59 in. Hand Shower Hose in Brushed Nickel Infinity Finish
Rotaflex 59 in. Hand Shower Hose in Brushed Nickel Infinity Finish
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- Twist free
- Metallic Hose
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rotaflex
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 14 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 59 in
- MA Approved:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 015976064765
- WaterSense Labeled:
- No
- Width:
- 1/2 in