59 in. Metal Shower Hose in Chrome
Rotaflex 59 in. Metal Shower Hose in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Constructed of metal ensuring durability and dependability
- Coordinates with products from the Rotaflex line
- Pressure resistance: up to 16 bar
- Heat resistance 165°F
- AntiFold technology makes product bend proof
- Universal connection G 1/2" x 1/2"
- Rotation cone for Twist-free function
- Silicone strip prevents hand shower from turning while in body spray position
Documents
Specifications
- Collection:
- Rotaflex
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Hose
- Length:
- 59 in
- Material:
- Metal
- Type:
- G26994000