S Union with Stop in StarLight® Chrome

GROHE

S Union with Stop in StarLight® Chrome

Brand image
GROHE

S Union with Stop in StarLight® Chrome

  • Part #G12400000
  • Item #3569527
  • Manufacturer Part #12400000
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 29ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1?2" x 3 ?4"
  • 3 ?8" Adjustment range
  • GROHE StarLight®
  • Lockable for service
  • Escutcheon
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Diameter:
2-3/4 in
Faucet Part Type:
Escutcheon
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
3 in
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.56 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';