Brass Handle in StarLight® Chrome
Seabury® Brass Handle in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Seabury®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle