Diverter Tub Spout in Brushed Nickel Infinity Finish™
Seabury Diverter Tub Spout in Brushed Nickel Infinity Finish™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 878-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- Wall mount
- 3 ?4" Inlet
- Pull diverter activation
- 6" Spout reach
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 4-5/8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 6-1/8
- Spout Type:
- Diverter
- UPC:
- 015976063492
- WaterSense Labeled:
- No
- Width:
- 3-1/16