Handle in Starlight Chrome
Seabury Handle in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2184-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Includes a pair of handles
- German quality and precision engineering
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 015976042664
- Width:
- 3-1/4